COMPACT BOLT CUTTERS
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 5:09 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 5:09 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 8 in |
| Weight | 350 g |
| Soft Wire Diameter | 6 mm |
| Medium Wire Diameter | 5.2 mm |
| Hard Wire Diameter | 4 mm |
| Piano Wire Diameter | 3.6 mm |
| EAN | 4024835706278 |
Features
| Comfortable grip |
| Inductively hardened precision cutting edges |
| Lever transfer for high performance cutting with less effort |
| Chrome vanadium electric steel is oil-hardened and tempered for heavy-duty use |
| Forged steel construction offers lasting durability |
Applications
| For cutting hardened steel wires |
| 008.WIOSS32 | WIOSS Satellite Tool Kit | qty 1 |
| 008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |
Review(s)
Product not yet rated.